Abbotsford
STLPDH1258W

STELPRO PDH1258W PATIO DOOR HEATER WHITE 1250W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:PDH1258W
Country of origin:Canada

Description

This baseboard heater was designed to provide a constant flow of heat near patio doors and bay windows. It creates a “curtain of air” that envelopes the entire glass surface, preventing condensation build-up and the introduction of cold air. Rugged and compact (4 in. x 4 in.), the PDH can act as a step at the door sill. The PDH generates tremendous heat, from 375 W to 2000 W. It can also be used in the kitchen, living room, solarium and basement.

Specifications

Brand Name STELPRO Voltage Rating 208 V
Phase 1 Wattage 1,250 Watt
Housing Material Steel Application Commercial; Industrial
UPC 626296005262

Packages

1 - UNIT - 1