Abbotsford
STLPDH1502W

STELPRO PDH1502W Baseboard Heater 1500/1125 W, 1 PH, 208/240 V

Price $623.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:PDH1502W
Country of origin:Canada

Description

PDH series is designed for installations below doors and patio doors that require an efficient heating while eliminating condensation build up, it releases heat at 150 watts per linear foot into 4 x 4 in unit. It is made of steel painted high quality epoxy available in white and almond (optional other finishes) with or without built-in thermostat or low voltage relay.

Specifications

Brand Name Stelpro Sub Brand PDH
Item Name Baseboard Heater Voltage Rating 208/240 V
Phase 1 Wattage 1500/1125 W
Housing Material Steel Color/Finish White
Dimensions 2204 mm L x 103 mm D x 103 mm H Application For Patio Door, Commercial, Industrial use
UPC 626296005286

Packages

1 - UNIT - 1