Abbotsford
STLCF3002W

STELPRO CF3002W Fan Forced Heater Electric 3000/2250 W, 1 PH, 240/208 V

Price $1,026.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:CF3002W
Documents Documents
Country of origin:Canada

Description

The CF series is designed for commercial installation requiring a forced-air ceiling heating. Ideal for glassed-in vestibules and lobbies unable to accommodate wall heater, it is made from steel epoxy finish in version single or double fan 160 cfm.Offer in standard white or almond color finish (others customs finish available), available with or without 24 or240 V control and with or without built-in thermostat

Specifications

Brand Name Stelpro Sub Brand CF
Item Name Fan Forced Heater Type Electric
Voltage Rating 240/208 V Frequency Rating 60 Hz
Phase 1 Wattage 3000/2250 W
Housing Material Steel Color/Finish White
Mounting Type Ceiling Dimensions 416 mm W x 96 mm D x 587 mm H
Application For Commercial, Industrial use UPC 626296011058

Packages

1 - UNIT - 1