Abbotsford
STLDRI0281W

STELPRO DRI0281W Ceiling Fan Heater Electric 2000 W, 1 PH, 208 V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:DRI0281W
Country of origin:Canada

Description

The DR series is designed for commercial installation requiring a forced-air ceiling heating. Ideal for garages and halls eliminates cold airstreams from outdoor, it is made from steel epoxy finish, low noise level (250 or 450 cfm) and ready to be install either in ceiling recess or in surface. Offer in standard color white or almond finish (others customs finish available), available with or without 24-240 V control and with or without built-in thermostat.

Specifications

Brand Name Stelpro Sub Brand DRAGON
Item Name Ceiling Fan Heater Type Electric
Voltage Rating 208 V Frequency Rating 60 Hz
Phase 1 Series/Model DRI
Wattage 2000 W Housing Material Steel
Color/Finish White Mounting Type Wall/Ceiling
Dimensions 568 mm W x 167 mm D x 568 mm H Application For Residential use
UPC 626296026083

Packages

1 - UNIT - 1