Abbotsford
STLDRII0583C24W

STELPRO DRII0583C24W Dragon™ Ceiling Fan Heater with 24 V Control Electric 5000 W, 3 PH, 208 V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:DRII0583C24W
Documents Documents
Country of origin:Canada

Description

The hallmark of the DRAGON is that it recycles residual warm air that has accumulated at the ceiling, mixing it with the cooler air below. The result? Uniform air temperature and energy savings. The DRAGON offers an output of 2000 W to 10 000 W, depending on the model, and offers voltages ranging from 208 V to 600 V. This unit can be ceiling surface mounted or ceiling recessed, suspended at a minimum of 8 feet from the floor. The DRAGON is well suited for building entryways, stairwells, warehouses, garages, workshops and hallways. Nothing beats the power of the DRAGON!


Fast temperature rise through heat recovery

Wide range of powers

Superior performance nichrome alloy elements

Surface-mounted or recessed installation

Wall switch for continuous fan operation (OFS model)

Specifications

Brand Name Stelpro Sub Brand Dragon™
Item Name Ceiling Fan Heater with 24 V Control Type Electric
Voltage Rating 208 V Frequency Rating 60 Hz
Phase 3 Series/Model DR
Wattage 5000 W Flow Rate 450 ft³/min
Housing Material Steel Color/Finish White/Epoxy Polyester Powder Coated
Mounting Type Surface Dimensions 22-3/8 in L x 22-3/8 in W x 6-9/16 in D
Weight 45 lb Standards CSA Certified
Application For Commercial, Industrial, Building Entryway, Warehouse, Stairwell, Garage, Workshop UPC 626296032244

Packages

1 - UNIT - 1