Abbotsford
STLDRII0383CW

STELPRO DRII0383CW Ceiling Fan Heater w/ Contacter DRII 3000W 208V 3PH White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:DRII0383CW
Country of origin:Canada

Description

The DR series is designed for commercial installation requiring a forced-air ceiling heating. Ideal for garages and halls eliminates cold airstreams from outdoor, it is made from steel epoxy finish, low noise level (250 or 450 cfm) and ready to be install either in ceiling recess or in surface. Offer in standard color white or almond finish (others customs finish available), available with or without 24-240 V control and with or without built-in thermostat.

Specifications

Brand Name Stelpro Sub Brand DRAGON
Voltage Rating 208 V Frequency Rating 60 Hz
Phase 3 Wattage 3 kW
Housing Material Steel Application Commercial, Industrial
UPC 626296034897

Packages

1 - UNIT - 1