Abbotsford
STLDRR0381TSW

STELPRO DRR0381TSW CEIL.DR-R SOFT WHITE B/I STAT 3000W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:DRR0381TSW
Documents Documents
Country of origin:Canada

Description

Ceiling fan heater with built-in thermostat control type. This unit can be ceiling recessed mounted, suspended at a minimum of 8 ft from the floor. Fan mode for continuous air circulation, controlled by built-in selection switch. Heating-mode, confirmed by pilot light when in function. Connection of multiple units to the same thermostat is possible with a relay kit without transformer (optional) and an external transformer. The DRAGON™ is well-suited for building entryways, stairwells, warehouses, garages, workshops and hallways.

Specifications

Brand Name Stelpro Voltage Rating 208 V
Frequency Rating 60 Hz Phase 1
Wattage 3 kW Housing Material Steel
Application Commercial, Industrial UPC 626296358665

Packages

1 - UNIT - 1