Abbotsford
STLSK1008W

STELPRO SK1008W CEILING FAN HEATER WHITE 1000W 208V

Price $416.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SK1008W
Documents Documents
Country of origin:Canada

Description

The SK fan heater effectively disperses heat above head level. When installed right outside a shower stall, it circulates the air in the room like no other unit. Better heat dispersion and less fogging on windows and mirrors are guaranteed.


Ceiling installation ideal for rooms with limited wall space

Heat on demand (optional wall timer)

Small and discreet

Specifications

Brand Name Stelpro Voltage Rating 208 V
Frequency Rating 50/60 Hz Phase 1
Wattage 1000 W Housing Material Steel
Application For Residential use UPC 626296115893

Packages

1 - UNIT - 1