Abbotsford
STLSK1501W

STELPRO SK1501W Ceiling Fan Heater Electric 1500 W, 1 PH, 120 V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SK1501W
Country of origin:Canada

Description

The SK serie is designed for installations that require forced-air heating very efficient and quiet from ceiling in order to create air curtain in the entrance, shower rooms and bay windows.It is made of steel with epoxy painted gril available in white and almond as standard color (optional others finishes available ) without control and optional timer available for recess ceiling or surface ceiling (adapter needed) installations.

Specifications

Brand Name Stelpro Sub Brand SK
Item Name Ceiling Fan Heater Type Electric
Voltage Rating 120 V Frequency Rating 50/60 Hz
Phase 1 Wattage 1500 W
Housing Material Steel Color/Finish White
Mounting Type Wall/Ceiling Dimensions 419 mm W x 111 mm D x 292 mm H
Application For Residential use UPC 626296005026

Packages

1 - UNIT - 1