Description
Ceiling fan heater without control. The AIR CURTAIN™ ceiling fan heater silently beams down heat from above. With its ceiling-recessed casing, the AIR CURTAIN™ is an excellent way to provide discreet air circulation. Uniform heating, air movement and reduction in mirror and window fog. In bathrooms it can be installed just outside the shower or bathtub. Thermal protection with automatic reset. Ideal for bathroom, entryway day care center, room with limited wall space.
Specifications
| Brand Name | Stelpro | Voltage Rating | 208/240 V |
| Frequency Rating | 50/60 Hz | Phase | 1 |
| Wattage | 1500/2000 W | Housing Material | Steel |
| Application | For Residential use | UPC | 626296365861 |
Packages
| 1 - UNIT - 1 |