Abbotsford
STLCBH0821CTW

STELPRO CBH0821CTW CONSOLE WHITE B/I STAT 8000W 240V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:CBH0821CTW
Documents Documents
Country of origin:Canada

Description

This very reliable and sturdy cabinet heater delivers efficient and plentiful heat, making it suitable for commercial lobbies and other high-traffic areas. Its fan generates a powerful and uniform airflow. The unit can be recessed at various depths in the wall or surface mounted. Finally, if wall installation is not possible, the CBH cabinet can also be ceiling mounted.


Powerful, high airflow

Multiple installation options – recessed, semi-recessed, surface mounted, ceiling or wall mounted

Sturdy and durable

Various adaptable air inlet and outlet configurations

Motorized or passive fresh air intake options

Customizable installation – optional pedestal or finished back

Specifications

Brand Name STELPRO Voltage Rating 240 V
Frequency Rating 60 Hz Phase 1
Wattage 8,000 Watt Housing Material Steel
Application Commercial; Industrial UPC 626296038239

Packages

1 - UNIT - 1