Abbotsford
STLRUH3CHAR

STELPRO RUH3CHAR Unit Heater Electric 3000/2250 W, 1 PH, 240/208 V

Price $605.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:RUH3CHAR
Country of origin:Canada

Description

The RUH unit heater is available in sizes up to 5 kW at 240 V. Heating garages, workshops or even construction shacks. These heavy-duty units are well suited for situations where large amounts of heat must be provided. Quiet, lightweight and easy-to-install with a universal wall or ceiling mounting bracket.

Specifications

Brand Name Stelpro Sub Brand RUH
Item Name Unit Heater Type Electric
Voltage Rating 240/208 V Frequency Rating 60 Hz
Phase 1 Wattage 3000/2250 W
Housing Material Steel Mounting Type Wall/Ceiling
Dimensions 332 mm W x 305 mm D x 300 mm H Weight 9 kg
Application For Commercial, Industrial, Residential use UPC 626296288245

Packages

1 - UNIT - 1