Abbotsford
STLRUH2CHAR

STELPRO RUH2CHAR Unit Heater Electric 2000/1500 W, 1 PH, 240/208 V

Price $618.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:RUH2CHAR
Documents Documents
Country of origin:Canada

Description

The RUH unit heater is available in sizes up to 5 kW at 240 V. Heating garages, workshops or even construction shacks. These heavy-duty units are well suited for situations where large amounts of heat must be provided. Quiet, lightweight and easy-to-install with a universal wall or ceiling mounting bracket.


Adjustable flaps to direct heat

Includes brackets for wall or ceiling installation

Sealed lifetime lubricated motor

Specifications

Brand Name Stelpro Sub Brand RUH
Item Name Unit Heater Type Electric
Voltage Rating 240/208 V Frequency Rating 60 Hz
Phase 1 Wattage 2000/1500 W
Housing Material Steel Mounting Type Wall/Ceiling
Dimensions 332 mm W x 305 mm D x 300 mm H Weight 9 kg
Application For Commercial, Industrial, Residential use UPC 626296288221

Packages

1 - UNIT - 1