Abbotsford
STLVUH0563C120CHAR

STELPRO DESIGN VUH0563C120CHAR 600V 5KW 3-Phase VUH Series Vertical Unit Heater with 120V Control Circuit, Charcoal

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:VUH0563C120CHAR
Country of origin:Canada

Description

The VUH not only impresses with its good looks but also its great, powerful, and uncompromising operation. The greatest strength of this unit is its mode of operation; it is designed to circulate air continuously. The unit is responsible for recirculating the warm air that is often trapped near the ceiling and masterfully redirects it down 360°. The VUH, available from 5 kW to 60 kW, is an excellent choice for heating large areas.


Accumulated heat recovery system draws in residual hot air and blows it to where it is needed thanks to its side openings

Conical fuse blowers (optional): three models available according to desired air volume

Fully sealed bearing motor

Ideal for large areas with high ceilings

Specifications

Brand Name Stelpro Sub Brand VUH
Item Name Unit Heater with 120 V Control Type Electric, Vertical
Voltage Rating 600 V Frequency Rating 60 Hz
Phase 3 Wattage 5 kW
Flow Rate 450 ft³/min Temperature Range 49 °F
Housing Material Steel Color/Finish Charcoal/Epoxy Polyester Powder Coated
Dimensions 23-7/16 in dia x 13-3/4 in H Weight 75 lb
Application For Warehouse, Factory, Indoor Parking Garage, Large Industrial and Commercial Spaces UPC 626296418826

Packages

1 - UNIT - 1