Abbotsford
STLRWF1251W

STELPRO RWF1251W Pulsair™ Fan Heater 1250 W, 1 PH, 120 V

Price $319.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:RWF1251W
Documents Documents
Country of origin:Canada

Description

The Pulsair's appeal rests on a combination of factors, including its flexible installation options. Whether it is recessed or wall mounted, placed vertically or horizontally, it will generate instant heat. The unit is suitable for any residential or commercial room and is so slim that it can be recessed into a wall as shallow as 2.5 inches.


Very quiet

Multiple installation options (recessed, surface mounted, horizontal or vertical)

Instant heat nickel-chromium alloy element

Adapts to different needs available in several voltages

Specifications

Brand Name Stelpro Sub Brand Pulsair™
Item Name Fan Heater Voltage Rating 120 V
Frequency Rating 50/60 Hz Phase 1
Series/Model RWF Wattage 1250 W
Flow Rate 75 ft³/min Housing Material Steel
Color/Finish White/Epoxy/Polyester Powder Coated Mounting Type Wall
Weight 6 lb Application Residential use
UPC 626296002315

Packages

1 - UNIT - 1