Abbotsford
STLRWF1503TW

STELPRO RWF1503TW Fan Forced Heater Electric 1500 W, 1 PH, 347 V

Price $391.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:RWF1503TW
Documents Documents
Country of origin:Canada

Description

The RWF serie is designed for installations that require an effective and quiet forced-air heating, to be installed on the wall (surface or recess) ideal for small rooms such as bathroom, kitchen and corridor. Available in several voltage, fan flow and heating power. It is made of steel with epoxy painted gril available in white, almond and silver (other finishes optional) with or without built-in thermostat and without control or control 24V


Very quiet

Multiple installation options (recessed, surface mounted, horizontal or vertical)

Instant heat nickel-chromium alloy element

Adapts to different needs available in several voltages

Specifications

Brand Name Stelpro Sub Brand RWF
Item Name Fan Forced Heater Type Electric
Voltage Rating 347 V Frequency Rating 50/60 Hz
Phase 1 Wattage 1500 W
Housing Material Steel Color/Finish White
Mounting Type Wall Dimensions 220 mm W x 60 mm D x 435 mm H
Weight 2.7 kg Application For Commercial, Industrial use
UPC 626296116500

Packages

1 - UNIT - 1