Abbotsford
STLWF4005TW

STELPRO WF4005TW WALL FAN WHITE B/I STAT 4000W 480V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:WF4005TW
Country of origin:Canada

Description

The WF is a high-capacity fan heater that’s ideal for building lobbies, long corridors, stairwells, workshops, factories, and warehouses. Its electrical element is made of high-quality nichrome assuring an immediate surge of hot air. The various modes of wall installation make the WF heater one of the most versatile fan heaters on the market: it can be surface mounted or recessed, with a variety of models and heating capacities to choose from.

Specifications

Brand Name STELPRO Voltage Rating 480 V
Frequency Rating 60 Hz Phase 1
Wattage 4 kW Housing Material Steel
Application Commercial; Industrial UPC 626296130018

Packages

1 - UNIT - 1