Description
The WF fan heater is a high-output unit designed for large commercial and institutional spaces. Its nichrome alloy heating element generates an instant burst of heat. This versatile unit can be installed in different ways (surface mounted or recessed) and comes in an impressive range of sizes and capacities.
Specifications
| Brand Name | Stelpro | Sub Brand | WF |
| Item Name | Fan Heater without Control | Type | Electric |
| Voltage Rating | 208/240 V | Frequency Rating | 60 Hz |
| Phase | 1 | Wattage | 3000/2250 W |
| Housing Material | Steel | Color/Finish | White/Epoxy Polyester Powder Coated |
| Mounting Type | Wall | Dimensions | 416 mm W x 96 mm D x 587 mm H |
| Weight | 20 lb | Standards | CSA Certified |
| Application | For Building Lobbies, Long Corridors, Stairwells, Workshops, Factories and Warehouses | UPC | 626296129777 |
Packages
| 1 - UNIT - 1 |