Abbotsford
STLWFA2002C24W

STELPRO WFA2002C24W Wall fan heater aluminium 24V control 2000/1500W 240/208V white

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:WFA2002C24W
Documents Documents
Country of origin:Canada

Description

The ALUXTM series wall fan heater (WFA) with its remarkable rush of warm air is a stylish heater to warm your clients in the lobby or entrance of your business. It has an aluminum extrusion grille that is striking, modern and unbelievably resistant. Imagine, no more dents or rust! The WFA can be installed recessed or surface mounted on the wall and is available in a large array of wattages to meet all your needs.


Sturdy and safe grill with rounded sides

Wide range of sizes and powers

Nichrome alloy elements deliver instant heat

Specifications

Brand Name Stelpro Sub Brand WFA
Item Name Wall Fan Heater with 24 V Control Type Electric
Voltage Rating 208/240 V Frequency Rating 60 Hz
Wattage 1500/2000 W Phase 1
Housing Material Steel Color/Finish White
Mounting Type Wall Application Commercial, Industrial
UPC 626296285640

Packages

1 - UNIT - 1