Abbotsford
NUHFG0307

NVENT THERMAL 32 inch x 32 inch 120V Shower Mat

Price $258.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:FG0307

Description

Electric floor heating mat for applications under tile, stone, laminate or engineered wood floors. 20 V, 32"x32" with 5" center drain 0.7 Amps.


Easy installation: various sizes so no need to configure heating wires during installation

Only 1/8" thick

Suitable for use under tile, stone, laminate and engineered wood floors

12 W/ft² heat output

Reliable during long life: 25 year product and total care warranty available, no maintenance required

Specifications

Brand Name nVent NUHEAT Sub Brand RAYCHEM
Item Name Shower Mat Type Floor Box
Width 32 in Length 32 in
Coverage 7.1 ft² Voltage Rating 120 V
Amperage Rating 0.7 A Wattage 88 W
Cord Length 22 ft Heating Cable Spacing 2 in
Control Type Thermostat Temperature Rating 150 Deg C
Material Copper Alloy Wire Insulated with ETFE and Stainless Steel Ground Shield Finish Electro-Tin Plated, Galvanic Tinned
Color Gray Application For Mortar Bed and Pre-Built Shower Bases such as Schluter, Wedi, Tile-Redi
UPC 620713001509

Packages

1 - UNIT - 1