Abbotsford
STLTC240P0172

STELPRO TC240P0172 Concrete Mat Xpress Concrete Heating Mat 0 - 1043 W 86 ft² 43 ft Lx

Price $421.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:TC240P0172
Documents Documents
Country of origin:Canada

Description

Concrete mat consists of a 6W cable on a self-adhesive substrate with a 15 cm (6 inch) spacing and is designed specifically to be embedded in concrete. It has a standard width of 61 cm (24 inches). The mat can be installed directly on the insulation under the concrete slab or on a concrete or plywood subfloor with a concrete topping. It will use the thick mass of concrete to store and release a comfortable and uniform heat. Embedding in concrete just got easier. Mat with self-adhesive backing for easy installation. Strong and durable copolymer substrate. Designed specifically to be buried in concrete. No surface preparation or maintenance cost. No additional cost for floor finishing. Does not raise the floor height. Increased thermal mass effect and heat is spread more evenly due to the exceptional heat storing and releasing capacity of the concrete mass. Compatible with most floor coverings. Does not dry the air or spread dust or germs.

Specifications

Brand Name Flextherm Sub Brand Flextherm
Item Name Concrete Heating Mat Length 43 ft
Coverage 86 ft² Voltage Rating 240 V
Wattage 0 - 1043 W Application Suitable for Humid Rooms, Floor Storage Heater
UPC 698679262098

Packages

1 - UNIT - 1