Abbotsford
STLTC240P0272

STELPRO TC240P0272 CONCRETE MAT 240V 1654W 68FT

Price $521.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:TC240P0272
Documents Documents
Country of origin:Canada

Description

With the simplicity of a self-adhesive backing, the Concrete Mat XpressTM is the ideal choice for any installation embedded in concrete. Simply unroll over the insulation under the concrete slab or over plywood under a concrete topping and you’re done.

Specifications

Brand Name Stelpro Sub Brand Concrete Mat Xpress™
Item Name Heating Cable Mat Width 24 in
Length 68 ft Coverage 136 ft²
Voltage Rating 240 VAC Amperage Rating 6.9 A
Wattage 1654 W Color Green
Application For Floor Warming UPC 698679262135

Packages

1 - UNIT - 1