Abbotsford
STLTC240P0391

STELPRO TC240P0391 Concrete Mat Xpress™ Heating Mat Concrete 2344 W 195 ft² 98 ft Lx 24 in W

Price $667.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:TC240P0391
Documents Documents
Country of origin:Canada

Description

With the simplicity of a self-adhesive backing, the Concrete Mat XpressTM is the ideal choice for any installation embedded in concrete. Simply unroll over the insulation under the concrete slab or over plywood under a concrete topping and you’re done.

Specifications

Brand Name Flextherm Sub Brand Concrete Mat Xpress™
Item Name Heating Mat Type Concrete
Width 24 in Length 98 ft
Coverage 195 ft² Voltage Rating 240 V
Amperage Rating 9.8 A Wattage 2344 W
Application For Humid Rooms, Floor Storage Heater UPC 698679262258

Packages

1 - UNIT - 1