Abbotsford
STLSSC2W4500S090

STELPRO SSC2W4500S090 Heating Cable 240 V

Price $1,450.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SSC2W4500S090

Description

Our SSC/SSCM snow melting system reduces snow and ice accumulation on the ground. Perfect for home or commercial driveways, crosswalks, sidewalks or stairs. Available in mat or cable format, it can be easily installed under concrete, asphalt and pavers. This year, get our unique snow melting system and experience winter in a whole new way.


Available in mat or cable format. Adapts to all types of installations.

Infrastructure lifespan extension. Cuts down on damage from abrasives, chemicals and snow removal equipment.

Clear surfaces. Cuts down on the risk of falls and accidents.

Cuts down on housekeeping. Fewer residual abrasives carried indoors.

Specifications

Brand Name Stelpro Sub Brand SSC
Item Name Heating Cable Voltage Rating 240 V
Material Thermoplastic Coated Sheath/Coiled Copper Shielding Series SSC
Coverage Area 90 ft² (3 in Spacing) Wattage 4500 W
Insulation Material Fluoropolymer Length 375 ft
Standards cCSAus Certified Application For Driveway, Stairs, Sidewalk, Walkway, Pavers, Terrace, Public Thoroughfare, Garage Entryway, Parking Lot, Loading Bay
UPC 626296549780

Packages

1 - UNIT - 1