Abbotsford
STLSSC2W3000S060

STELPRO SSC2W3000S060 Snow Melting Cable 240 V

Price $870.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SSC2W3000S060

Description

Have you ever wished snow could melt from exterior surfaces all on its own? With span style="white-space: nowrap;"°STELPRO’s/span brand-new snow melting system, your wish is granted! Perfect for residential and commercial outdoor locations, it reduces snow and ice build-up on the ground. Available as a carpet or as a cable for driveways, walkways, sidewalks or stairs, it can be installed under concrete, asphalt and pavers. This year, experience winter a whole new way with span style="white-space: nowrap;"°STELPRO’s/span snow melting system.

Specifications

Brand Name Stelpro Sub Brand SSC
Item Name Snow Melting Cable Voltage Rating 240 V
Amperage Rating 12.5 A Material Thermoplastic Coated Sheath
Series SSC Conductor Material Copper
Coverage Area 60 ft² Wattage 3000 W
Insulation Material Fluoropolymer Jacket Material PVC
Length 251 ft Standards cCSAus Certified
Application For Driveway, Stairs, Sidewalk, Walkway, Pavers, Terrace, Public Thoroughfare, Garage Entryway, Parking Lot, Loading Bay UPC 626296549766

Packages

1 - UNIT - 1