Abbotsford
STLSDHR06030002

STELPRO SDHR06030002 STANDARD DUCT HEATER/6" ROUND DUCTS/3000W/240V

Price $642.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SDHR06030002
Country of origin:Canada

Description

Whether it is for preheating ventilation air or for heating a room, the SDHR is powerful enough to raise the temperature to the desired level. Its modulation system and temperature sensor will give you accurate and efficient performance. Moreover, its modular system will facilitate installation and maintenance. Available in several sizes and capacities, there is certainly a model for you.

Specifications

Brand Name STELPRO Voltage Rating 240 V
Phase 1 Wattage 3,000 W
Housing Material Steel Application Commercial; Industrial
UPC 626296604731

Packages

1 - UNIT - 1