Abbotsford
CON07618C20BB

OUELLET CANADA INC 07618-C20-BB TOWEL WARMER JAZZ WHI1000/2000W 240V

Inventory
Unavailable for order
Manufacturer:OUELLET CANADA INC
Manufacturer #:07618-C20-BB

Description

Low-thermal-mass heating element combined with low-pressure tangential blower. Built-in electronic proportional-action thermostat ultraprecise to 1/5 °F (1/10 °C ) for convection heating. Construction with polyester/epoxy anti-rust powder coating and resistant to UV rays.

Specifications

Brand Name Convectair Sub Brand Jazz
Item Name Towel Warmer with Timer Voltage Rating 208/240 V
Wattage 1000/2000 W Temperature Range 7 - 29 °C
Housing Material Steel Color/Finish White/Epoxy/Polyester Powder Paint
Mounting Type Surface Dimensions 24-1/4 in H x 20-1/8 in W x 8-5/8 in T
Weight 21.4 lb Standards cCSAus Certified, ADA Compliant
UPC 774725001733

Packages

1 - UNIT - 1