Abbotsford
STLSDC0553C24W

STELPRO SDC0553C24W SGL AIR CURT WHITE 24V 5000W 480V 3P

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SDC0553C24W
Country of origin:Canada

Description

Ideal for commercial installations, this air curtain is very powerful! It prevents cold air from entering a building when doors are opened repetitively. Developed for intensity, we could not ignore style, which is why this heater is very nice to look at. Primarily designed for restaurant drive-thru services, this heater is not limited to that application, but perfect as well for commercial lobbies. For a capacity of more than 5 kW, multiple units may be installed side-by-side.

Specifications

Brand Name STELPRO Voltage Rating 480 V
Wattage 5,000 Watt Frequency Rating 60 Hz
Phase 3 Housing Material Steel
Application Commercial; Industrial UPC 626296123386

Packages

1 - UNIT - 1