Abbotsford
STLSDC0583CTW

STELPRO SDC0583CTW SGL AIR CURT WHITE B/I STAT 5000W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SDC0583CTW
Documents Documents
Country of origin:Canada

Description

The SDC’s “air curtain” has made this product a heater leader. Installed above sliding windows, it’s the perfect solution for restaurant drive-throughs across Canada. The SDC puts instant heating control at your fingertips! It’s ideal for commercial buildings and restaurant lobbies, and it’s particularly suited for the special heating requirements of hospitals and schools. High-intensity heating capacity, even air flow and overall efficiency are its hallmark, with an output of 1500 LFM and powered by 5000 W. It’s a heating powerhouse!


Perfect for drive-throughs

High power, small size

Easy to maintain

Readily accessible controls

Specifications

Brand Name STELPRO Voltage Rating 208 V
Wattage 5,000 Watt Frequency Rating 60 Hz
Phase 3 Housing Material Steel
Application Commercial; Industrial UPC 626296123256

Packages

1 - UNIT - 1