Abbotsford
STLSDC0581CTW

STELPRO SDC0581CTW SGL AIR CURT WHITE B/I STAT 5000W 208V

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SDC0581CTW
Documents Documents
Country of origin:Canada

Description

The SDC air curtain is exceptionally efficient when installed over sliding doors or windows. Simple to use thanks to its handy controls, it can also generate heat for commercial building, hospital and school lobbies.


Perfect for drive-throughs

High power, small size

Easy to maintain

Readily accessible controls

Specifications

Brand Name STELPRO Voltage Rating 208 V
Wattage 5,000 Watt Frequency Rating 60 Hz
Phase 1 Housing Material Steel
Application Commercial; Industrial UPC 626296123232

Packages

1 - UNIT - 1