Abbotsford

VENMAR VENTILATION 80 CFM Broan-NuTone® Roomside Series Bathroom Exhaust Fan Finish Pack

Price $74.09 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:BE8F

Description

Project packs are ideal for Contractors and Builders who have yet to pick out the final product. With the housing for the fan sold separately from the grille and motor, contractors are able to continue with construction and not have to worry about damaging, losing or storing the product. Once all construction is complete, the purchase of a finish pack, 6 grilles and 6 motor/blower wheels, can be made to add the finishing touches to the room. The Broan-NuTone® BE8 Roomside Series ENERGY STAR® exhaust bath fan offers fast, easy installation without attic access and no drywall cutting necessary. The design features patent pending technology with SlideClip™ grille/cover making cleaning easy with a springless attachment. The CleanCover™ grille also offers a seamless design that blends into the ceiling for a modern appearance. This series is ENERGY STAR® certified reducing energy consumption by over 50% and meeting building code requirements. All the desired features of a premium bathroom exhaust fan at an affordable price for cost-conscious, builders, contractors and DIYers. This HVI certified product has efficient performance to remove moisture, odors and pollutants to provide Better Quality of Air for Better Quality of Life.

Specifications

Brand Name Broan-Nutone Item Name Bathroom Exhaust Fan
Flow Rate 80 ft³/min Duct Diameter 4 in
Voltage Rating 120 V Series Roomside
Grille Length 7-1/2 in Grille Width 7-1/4 in
Grille Material Polymeric Housing Length 7-1/2 in
Housing Width 7-1/4 in Housing Height 5-3/4 in
Humidity Sensing No Motion Sensing No
Noise Level 1.5 Sones Color White
Standards Energy Star Certified, UL Listed UPC 026715271870

Packages

6 - UNIT - (6) 60 - UNIT - 60 120 - UNIT - 120 180 - UNIT - 180