Abbotsford
BROEC60KIT

VENMAR VENTILATION EC60KIT Bathroom Fan Upgrade Kit 1.2 A, 120 V

Price $60.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:EC60KIT

Description

Bath fan upgrade Kit shall be Broan model EC60KIT. Bath fan upgrade kit shall include a galvanized steel motor plate designed to accommodate a variety of economy fan models. Motor shall be removable and permanently lubricated. Air delivery shall be no less than 60 CFM and sound level no greater than 3.0 sones. Plug-in, permanently lubricated motor. Polymeric blower wheel. Galvanized steel motor bracket and motor plate. Fits into your existing bath fan housing.

Specifications

Brand Name Broan-Nutone Item Name Bathroom Fan Upgrade Kit
Flow Rate 60 ft³/min Voltage Rating 120 V
Amperage Rating 1.2 A Grille Material Polymeric
Housing Length 8-1/16 in Housing Width 7-3/8 in
Housing Height 3-7/8 in Mounting Type Torsion Spring Grille
Noise Level 3 Sones For Use With Broan EC50, ECF50, EC70, ECF70, ECH600 Bath Fan Models
Includes Polymeric Blower Wheel, Galvanized Steel Motor Bracket and Motor Plate UPC 055321601986

Packages

1 - UNIT - 1