Description
WhisperGreen™ ventilation fan with less than 0.3 sones. Rust proof paint with galvanized steel body. Detachable 4 inch diameter duct adapter with built-in back draft damper. Expandable extension bracket up to 24 inch. Double hanger bar system allowing for ideal positioning. Attractive design using PP material attaches directly to housing with torsion springs.
Specifications
| Brand Name | Panasonic | Sub Brand | WhisperGreen® |
| Item Name | Ventilation Fan | Flow Rate | 80 ft³/min at 1 in SP, 79 ft³/min at 0.25 in SP |
| Duct Diameter | 4 in | Voltage Rating | 120 V |
| Amperage Rating | 0.02 A | Power Rating | 7 W |
| Frequency Rating | 60 Hz | Motor Type | DC |
| Grille Length | 13 in | Grille Width | 13 in |
| Grille Material | Polypropylene | Housing Length | 10-1/4 in |
| Housing Width | 10-1/4 in | Housing Height | 7-2/5 in |
| Housing Material | Galvanized Steel | Mounting Type | Ceiling |
| Motion Sensing | No | Noise Level | 0.3 |
| For Use With | Tub/Shower Enclosure When Used with A GFCI Branch Circuit Wiring | Standards | Energy Star Certified, cULus Listed, HVI 2100 Certified |
| Application | For Bathrooms | UPC | 885170012141 |
Packages
| 1 - UNIT - 1 |