Abbotsford
BRO1688EF

VENMAR VENTILATION 50 CFM Broan Motor Assembly and Grille Finish Pack

Price $28.62 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:1688EF

Description

Specifications

Brand Name Broan-Nutone Item Name Fan Housing Pack
Voltage Rating 120 VAC Housing Dimensions 7-1/4 in L x 7-1/2 in W x 3-5/8 in H
Housing Material Steel Duct Size 3 in
Finish Galvanized For Use With 1688EF, 1670F, 1671F, 1688F, 1689F, E050F and E070F Finished packs
Includes Polymeric Damper, Plastic Duct Connector, Blower System and Aesthetic-Looking White Grille UPC 026715274178

Packages

6 - UNIT - (6) 18 - UNIT - 18