Abbotsford
BRO6884EH

VENMAR VENTILATION Broan-Nutone® Housing Pack for 1688EF, 1671F, 1688F, E0F50 and E0F70

Price $17.42 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:6884EH

Description

Broan-NutoneĀ® Housing Pack for 1688EF, 1671F, 1688F, E0F50 and E0F70 (damper and 4-inch plastic duct connector included). Project packs are ideal for contractors and builders. With the housing for the fan sold separately from the grille and motor, contractors are able to continue with construction and not have to worry about damaging, losing or storing the product. Once all construction is complete, the purchase of a finish pack (grilles and motor/blower wheels) can be made to add the finishing touches to the room. The 6884EH housing pack consists of 18 housings with 4" duct connectors attached. Pair it with the 1688EF, 1688F, 1671F, E0F50 or E0F70 finished packs to create 4" ducted economy fans.

Specifications

Brand Name Broan-Nutone Item Name Fan Housing Pack
Voltage Rating 120 VAC Housing Dimensions 7-1/4 in L x 7-1/2 in W x 3-5/8 in H
Housing Material Steel Duct Size 4 in
Series/Model Economy Finish Galvanized
For Use With 1688EF, 1671F, 1688F, E0F50 and E0F70 Fan Includes Damper and 4 in Plastic Duct Connector
Standards Energy Star Certified UPC 026715274185

Packages

18 - UNIT - (18)