Description
BROAN Range Hoods Ideal for light cooking habits. The BU2 Series comes with 2-speed rocker control, 75 W bulb (not included) and direct lighting (1-level lighting). One standard efficiency aluminum filter, easy to clean 2-speed blower.
Specifications
| Brand Name | Broan-Nutone | Item Name | Range Hood |
| Type | Economy | Air Flow | 160 ft³/min |
| Noise Level | 6.5 Sones | Number of Speeds | 2 |
| Duct Size | 3-1/4 x 10 in | Filter Type | Aluminum Filter |
| Color | White | Dimensions | 30 in W x 17-1/2 in D x 6 in H |
| Series/Model | BU2 | Mounting | Under Cabinet |
| Warranty | 1 yr | Standards | HVI Certified, cULus Listed |
Packages
| 1 - UNIT - 1 | 28 - UNIT - 28 | 84 - UNIT - 84 | 224 - UNIT - 224 |