Abbotsford
BROAE80BF1

VENMAR VENTILATION AE80BF1 Ventilation Fan Finish Pack 0.3 A, 120 V

Price $70.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:AE80BF1

Description

Project packs are ideal for Contractors and Builders who have yet to pick out the final product. With the housing for the fan sold separately from the grille and motor, contractors are able to continue with construction and not have to worry about damaging, losing or storing the product. Once all construction is complete, the purchase of a finish pack, 4 grilles and 4 motor/blower wheels, can be made to add the finishing touches to the room. The Flex Series housing and finish packs provide revolutionary innovations such as foldable mounting ears, a new damper, tighter housing to decrease air leakage, while the finish pack grilles complement any decor.

Specifications

Brand Name Broan-Nutone Item Name Ventilation Fan
Type Finish Pack Flow Rate 80 ft³/min
Duct Diameter 4 in Voltage Rating 120 V
Amperage Rating 0.3 A Series Flex
Frequency Rating 60 Hz Grille Length 11-1/2 in
Grille Width 12 in Grille Material Polymeric
Housing Length 9-1/4 in Housing Width 10 in
Housing Height 5-3/4 in Housing Material Steel
Mounting Type Ceiling Noise Level 1.2
Color White Standards cULus Listed, Energy Star Certified, HVI 2100 Certified
UPC 026715258741

Packages

1 - UNIT - 1