Abbotsford
HOFDFC04

HOFFMAN DFC04 CLOSING PLATE UNUSED FAN (4)

Price $84.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DFC04
Documents Documents

Description

Closing plates are used to cover and seal unused fan cut-outs in CFR top plates. This Closing Plates, DFC, DFC04 item measures 125x125x2mm with a material of Zinc Plated, Mild Steel.


Description: Closing plate for an unused fan (DFN) opening.

Material: 1.5 mm zinc plated steel.

Pack quantity: 4 piece with mounting accessories.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Length 6.00 in Width 4.00 in
Height 4.00 in Material Steel
Application Controls and Drives; Factory Automation and Process Control UPC 783510465049

Packages

1 - UNIT - 1