Abbotsford
HOFDFN02

HOFFMAN DFN02 VENTILATION FAN TOP

Price $228.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DFN02
Documents Documents

Description

Ventilation fans can be mounted on top of a surface or from beow to cool an enclosure. This Ventilation Fan Top, DFN, DFN02 item measures 119x119x42mm with a material of Plastic.


Description: Two ventilation fan versions: DFN01 for mounting to a surface from below, DFN02 for mounting on top of a surface, with flow always pointing upwards. Extra contact provided for thermostat connection.

Voltage: 220-240 VAC.

Air circulation: 160 m³/h.

Power of the fan: 19 Watt.

Pack quantity: 1 set with finger guards and mounting screws.

Note: For easy connection use wiring kit DFN61.

Specifications

Brand Name Hoffman Size 4.69 x 4.69 x 1.65 inch
Material Plastic Type IEC Enclosure Accessories
Wattage 19 W Application Stationary Machinery and Equipment Outside Factory
UPC 783510465131

Packages

1 - UNIT - 1