Abbotsford
PNSFVGL3TDB

PANASONIC 14 inch-1/2 inch FV-GL3TDB ABS Designer Vent Grille, White

Price $63.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FVGL3TDB

Description

Designer grille for ceiling mounted ventilation fans. It is finely detailed with robust proportions. Easy and affordable to change. Change your grille to fit your room decor without compromising the performance and quality of the unit.

Specifications

Brand Name Panasonic Sub Brand Optional Grille
Item Name Optional Designer Grille Type Bath Fan accessory
Duct Width 361 mm Duct Height 361 mm
Width 14-1/5 in Material Plastic
Color White Mounting Type Ceiling
UPC 379888705858

Packages

1 - UNIT - 1