Abbotsford
HOFDAH13002C

HOFFMAN DAH13002C Hoffman Enclosure Heater Electric 1300 W, 230 VAC

Price $1,015.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DAH13002C
Documents Documents

Description

Electric heaters, aluminium housing. Thermostat range adjustable from -18 to 38°C. Four 10-32, self-tapping screws are included with each heater. Ball bearing fan. Terminal strip with clamp connector that accepts both solid and stranded wire. Finish: brushed aluminium.


Thermostat range adjustable from 0 F to 100 F (-18 C to 38 C)

Four 10-32 x self-tapping screws are included with each heater

Ball bearing fan

Terminal strip with clamp connector that accepts both solid and stranded wire

Terminal strip with clamp connector that accepts both solid and stranded wire

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Heater Type Electric
Voltage Rating 230 VAC Amperage Rating 5.7 A
Frequency Rating 50/60 Hz Series/Model 26075
Wattage 1300 W Temperature Range 0 - 100 °F
Housing Material Aluminum Color/Finish Brushed Aluminum
Dimensions 6.53 in W x 7.5 in H Weight 3.4 lb
Includes (4) 10-32 Self-Tapping Screws Standards UL 508A Component Recognized; File No E61997, CSA Certified, CSA File No LR42186, CE Certified, RoHS Compliant
Application Protect Mechanical, Electrical and Electronic Equipment from Low Temperatures, Condensation and Corrosion with this Thermostatically Controlled, Fan-driven Heater that Maintains a Stable Enclosure Temperature UPC 783510260750

Packages

1 - UNIT - 1