Abbotsford
HOFDAH301

HOFFMAN DAH301 Hoffman Enclosure Heater Semiconductor Control Panel 30 W, 110 - 120 VAC at 60 Hz/12 VDC

Price $314.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DAH301
Documents Documents

Description

Semiconductor heater for enclosures rated with 1.2A, PTC heating element, 35 mm mounting clip for DIN rails EN 50022, Black anodized with extruded aluminum, Used to protect electronic, pneumatic, hydraulic and mechanical equipment from low temperatures, 0.3kg weight.


PTC (Positive Temperature Coefficient) heating element

Mounting clip for 35-mm DIN rails EN 50022

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Heater Type Semiconductor Control Panel
Voltage Rating 110 - 120 VAC at 60 Hz/12 VDC Amperage Rating 1.2 A
Frequency Rating 60 Hz Wattage 30 W
Mounting Type 35 mm DIN Rail Dimensions 57 mm W x 25 mm D x 113 mm H
Weight 0.5 lb Standards cURus Listed in File Number E150057, IEC IP54, CE Certified
Application Protect Electronic, Pneumatic, Hydraulic and Mechanical Equipment from Low Temperatures, Condensation and Corrosion with this Heater, Which Maintains a Stable Enclosure Temperature UPC 783510706203

Packages

1 - UNIT - 1