Abbotsford
HOFDAH4002B

HOFFMAN DAH4002B Hoffman Enclosure Heater Electric 400 W, 230 VAC at 50/60 Hz

Price $843.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DAH4002B
Documents Documents

Description

Electric heater, aluminium housing, brushed aluminium finish, Thermostat range adjustable from -18-38°C, Four 10-32 x self-tapping screws are included with each heater, Ball bearing fan, Terminal strip with clamp connector that accepts both solid and stranded wire, Protect mechanical, electrical and electronic equipment from low temperatures, condensation and corrosion with this thermostatically controlled, fan-driven heater that maintains a stable enclosure temperature.


Thermostat range adjustable from 0 F to 100 F (-18 C to 38 C)

Four 10-32 x self-tapping screws are included with each heater

Ball bearing fan

Terminal strip with clamp connector that accepts both solid and stranded wire

Terminal strip with clamp connector that accepts both solid and stranded wire

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Heater Type Electric
Voltage Rating 230 VAC at 50/60 Hz Amperage Rating 1.86 A
Frequency Rating 50/60 Hz Wattage 400 W
Temperature Range 0 - 100 °F Housing Material Aluminum
Dimensions 108 mm W x 111 mm D x 162 mm H Weight 2.3 lb
Includes (4) 10-32 Self-Tapping Screws, Ball Bearing Fan, Terminal Strip with Clamp Connector Standards UL 508A, UL File Number E61997, CE Certified
Application Protect Mechanical, Electrical and Electronic Equipment from Low Temperatures, Condensation and Corrosion with this Thermostatically Controlled, Fan-driven Heater That Maintains a Stable Enclosure Temperature UPC 783510705800

Packages

1 - UNIT - 1