Abbotsford
ARITTEC100C

ARIEL TECHNOLOGY 250V 50Hz TTEC Series Thermostat Controller

Price $33.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARIEL TECHNOLOGY INC
Manufacturer #:TTEC-100-C
Country of origin:Canada

Description

The TTEC series are thermostat controllers used to regulate the temperature inside industrial control panels or cabinets and control cabinet accessories. The TTEC series control fans, heaters, and switch loads. TTEC-100 and TTEC-200 are identical except the TTEC-100 (Red) is Normally Closed which opens at temperature rise, and turns the Heater off, the TTEC-200 (Blue) is Normally Open which closes at temperature rise, and turns the Fan/Fan Filter on. Controls a wide range of enclosure temperatures from 14 °F to 176 °F (-10 °C to +80 °C). Both are available in Fahrenheit or Celsius. Mechanical NC and NO Thermostat. Flame retardant housing, UL 94-V. Mountable on three different sized DIN Rails (DIN Rail 35 mm, DIN Rail 32 mm, and DIN Rail 15 mm).

Specifications

Brand Name ARIELTECH® Item Name Mechanical Thermostat
Type 2-Pole Series TTEC
Voltage Rating 250 VAC/125 VAC Mounting Type Rail

Packages

1 - UNIT - 1