Abbotsford
HOFABRKT2

HOFFMAN ABRKT2 FAN BRACKET

Price $35.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ABRKT2
Documents Documents

Description

Designed to provide easy mounting of Compact Axial Fans on enclosure panels. This Fan Bracket for 2-inch Compact Axial Fan, ABRKT2 item finish Mill with a material of Aluminum.


Package quantity of one bracket

Fans must be ordered separately

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Fans and Filter Fans Size for 2 in Fan in
Material Aluminum Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 783510173975

Packages

1 - UNIT - 1