Description
Fan bracket are designed to provide easy mounting of compact axial fans on enclosure panels. Brackets can be used for general air circulation or to direct air at problem areas. All sizes are 0.1 inch aluminium. Package quantity of 1 bracket.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Fan Bracket | Size | 3 in |
| Material | Aluminum | Type | Fans and Filter Fans |
| Dimensions | 4-1/2 x 3-1/2 x 1-1/2 in | Application | Controls and Drives; Power Distribution |
| UPC | 783510173968 |
Packages
| 1 - UNIT - 1 |