EGS KPB250H-** 347V 250W Appleton Mercmaster™ III 400 Ballast Body
Description
Mercmasterâ„¢ III HID luminaire ballast bodies for glass globe/refractor with high pressure sodium having high power factor.
Specifications
| Brand Name | Appleton | Item Name | Ballast Body |
| Ballast Wattage | 250 W | Voltage Rating | 120/277/347 V |
| Lamp Type | Metal Halide | Start Type | Pulse |
| Frequency Rating | 60 Hz | Housing Material | Aluminum |
| For Use With | Mercmaster™ III 400 Luminaire | Standards | CSA Certified |
| Application | For Glass Globe | UPC | 781381502849 |
Packages
| 1 - UNIT - 1 |