Abbotsford
PHIXI054C150V054BST1M

SIGNIFY XI054C150V054BST1M XITANIUM 54W 0.1-1.5A 54V 0-10V INT-T

Price $64.95 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:XI054C150V054BST1M

Description

Xitanium, Voltage Rating 0-10 V, Wattage 54 W, Type LED, Ballast Type Driver, Amperage .1-1.5A, UL certified, Linear Adjustable Current LED Drivers

Specifications

Brand Name Advance Length 14.170 in
Width 1.179 in Height 1.059 in
UPC 781087142882

Packages

1 - UNIT - 1