Abbotsford
AIMRPSTUMWHTBAT1

AIMLITE CORP 120/277/347V RPST Series Steel Running Man Sign, White

Price $132.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AIMLITE
Manufacturer #:RPSTUMWHT-BAT1

Description

The clean lines of the RPST series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign. Available in AC only, AC/DC and internally self-powered versions. LED ultra bright light source. 120/277/347 VAC Input, field selectable. 1.9 W power consumption single or double face. Emergency DC wattages as follows: 6 VDC = 0.9 W, 12 VDC = 0.9 W, 24 VDC = 0.9 W. 18 Gauge Steel white powder coat finish. Universal faces - Universal mounting : ceiling mount, wall mount, end mount. CSA CERTIFIED to C22.2-141-15, C860.

Specifications

Brand Name Aimlite Item Name Exit Sign
Type Specification-Grade Housing Color White
Voltage Rating 120/277/347 V Fixture Wattage 3.35 W
Dimensions 12 in L x 4-3/8 in W x 7-3/4 in H Lamp Type LED
Legend Running Man Battery Type Nickel Cadmium
Emergency Illumination Time 90 or 120 min Mounting Ceiling, Wall, Universal
Series/Model RPST Housing Material 18 ga Steel
Background Color Green Standards CSA Certified, CSA C22.2 141.15, ICES-005

Packages

1 - UNIT - 1