Description
Pictogram Exit Sign, Unit Type: NEMA-4X & NSF, double face, Colour: factory white, 120 to 347VAC, 6 to 24VDC
Specifications
| Brand Name | ABB | Sub Brand | Lumacell® |
| Item Name | Pictogram Exit Sign | Type | Pictogram Exit Signs |
| Housing Color | Factory White/Green | Voltage Rating | 120 - 347 VAC, 6 - 24 VDC |
| Dimensions | 13-1/4 in W x 9-1/4 in H | Legend | On |
| Mounting | Universal | Housing Material | Polycarbonate |
| Background Color | Green | Standards | CSA Certified |
| Application | For Institutional, Commercial and Hospitality | UPC | 624616272462 |
Packages
| 1 - UNIT - 1 |